Motion
203UCFN2A5.0 A_B

FALK
203UCFN2A5.0 A_B

5:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04848014
MFR #203UCFN2A5.0 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A5.0 A_B

5:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04848014
MFR #203UCFN2A5.0 A_B

Mfr description
203UCFN2A5.0 A B ULTRAMITE 5.034:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output Torque
    451.94 N-m;4000
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    2.0000 in
  • Ratio
    5:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    11.1 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Hollow Bore with Keyway
  • Overhung Load Capacity
    8896 N, 2000 lbf
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    7.5 hp
  • Torque Rating (in-lb)
    4000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)