Specifications
Dimensions
- Ratio5.6:1
Details
- Input StyleNEMA C-Face
- Input TypeC-Face
- Output Bore TypeHollow Shaft
- Reducer TypeConcentric
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)