Overview
Mfr description
203UCFN2A5.6 A C ULTRAMITE 5.547:1
Specifications
- Reducer TypeConcentric
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size203
- Input StyleNEMA C-Face
- Nominal Ratio5.6:1
- SeriesSeries 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data