Overview
Mfr description
203UCFN2A5.6 N ULTRAMITE 5.547:1
Specifications
- Reducer TypePlanetary
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio5.6:1
- SeriesUC
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data