Motion
203UCFN2A50 A_A

FALK
203UCFN2A50 A_A

5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848021
MFR #203UCFN2A50 A_A
List Price$3,009.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A50 A_A

5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848021
MFR #203UCFN2A50 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.80/each for your price

Overview

Mfr description
203UCFN2A50 A A ULTRAMITE 47.09:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Case Size
    203
  • Maximum Output RPM
    338 rpm
  • Maximum Output Torque
    31.6 N-m;280
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    280 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text