Motion
203UCFN2A56 A_A

FALK
203UCFN2A56 A_A

15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848024
MFR #203UCFN2A56 A_A
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A56 A_A

15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848024
MFR #203UCFN2A56 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,106.10/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    44.06 N-m;390
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3958.9 N, 890 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    390 in-lb

Overview

Mfr description
203UCFN2A56 A A ULTRAMITE 53.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought