Overview
Mfr description
203UCFN2A56 A B ULTRAMITE 53.54:1
Specifications
- Reducer TypeConcentric Helical
- Ratio56:1
- Actual Ratio55.63:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio56:1
- SeriesUltraMax
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data