Motion
203UCFN2A56 N

FALK
203UCFN2A56 N

56:1 Ratio, Inline Adapter Input Type
MI ITEM #04848026
MFR #203UCFN2A56 N
List Price$2,643.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A56 N

56:1 Ratio, Inline Adapter Input Type
MI ITEM #04848026
MFR #203UCFN2A56 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,643.22/each for your price

Overview

Mfr description
203UCFN2A56 N ULTRAMITE 53.54:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    56.31:1
  • Ratio
    56:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    225 lbf
  • Series
    Series 612
  • Nominal Ratio
    56:1
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text