Specifications
Dimensions
- Case Size203
- Ratio6.3:1
Details
- Input TypeMotor Adapter
- Manufacturer Catalog Number203UCFN2A6.3 A_B
- Reduction6.3:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)