Motion
203UCFN2A8.0 A_B

FALK
203UCFN2A8.0 A_B

8:1 Ratio, C-Face Input Type
Mi Item #04848031
MFR #203UCFN2A8.0 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A8.0 A_B

8:1 Ratio, C-Face Input Type
Mi Item #04848031
MFR #203UCFN2A8.0 A_B

Mfr description
203UCFN2A8.0 A B ULTRAMITE 8.000:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Maximum Output RPM
    218.75 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    2.0000 in
  • Ratio
    8:1
  • Service Factor
    1.0

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)