Specifications
Dimensions
- NEMA / IEC Frame Size143T/145T
- Output Size1.2500 in
- Ratio8:1
Details
- Input TypeMotor Adapter
- Reducer TypeConcentric
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)