Motion
203UCFN2A8.0 N

FALK
203UCFN2A8.0 N

8:1 Ratio, C-Face Input Type
MI ITEM #04848033
MFR #203UCFN2A8.0 N
List Price$2,643.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A8.0 N

8:1 Ratio, C-Face Input Type
MI ITEM #04848033
MFR #203UCFN2A8.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,643.22/each for your price

Overview

Mfr description
203UCFN2A8.0 N ULTRAMITE 8.000:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    8:1
  • Actual Ratio
    8.0:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    203
  • Nominal Ratio
    8:1
  • Series
    UC
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text