Motion
203UCFN2A9.0 A_B

FALK
203UCFN2A9.0 A_B

9:1 Ratio, Motor Adapter Input Type
Mi Item #04848035
MFR #203UCFN2A9.0 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A9.0 A_B

9:1 Ratio, Motor Adapter Input Type
Mi Item #04848035
MFR #203UCFN2A9.0 A_B

Mfr description
203UCFN2A9.0 A B ULTRAMITE 9.088:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Output Size
    1.2500 in
  • Ratio
    9:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)