Motion
203UCFN3A100.N

FALK
203UCFN3A100.N

100:1 Ratio, C-Face Input Type
MI ITEM #04848039
MFR #203UCFN3A100.N
List Price$3,477.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A100.N

100:1 Ratio, C-Face Input Type
MI ITEM #04848039
MFR #203UCFN3A100.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,477.13/each for your price

Overview

Mfr description
203UCFN3A100 N ULTRAMITE 97.26:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    100:1
  • Actual Ratio
    103.88:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    100
  • Max Input Horsepower
    11.2 kW;15 hp
  • Nominal Ratio
    100:1
  • Series
    Series 2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text