Motion
203UCFN3A112.A_A

FALK
203UCFN3A112.A_A

11.2:1 Ratio, Motor Adapter Input Type
MI ITEM #04848040
MFR #203UCFN3A112.A_A
List Price$3,848.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A112.A_A

11.2:1 Ratio, Motor Adapter Input Type
MI ITEM #04848040
MFR #203UCFN3A112.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,848.00/each for your price

Overview

Mfr description
203UCFN3A112 A A ULTRAMITE 113.40:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    11.2:1
  • Ratio
    11.2:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143TC, 145TC
  • Maximum Output RPM
    156 rpm
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1250 lbf
  • Series
    Series 2000
  • Nominal Ratio
    11.2:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Thermal Horsepower Rating
    3.0 hp
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text