Motion
203UCFN3A160.A_A

FALK
203UCFN3A160.A_A

160:1 Reduction, 160:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04848046
MFR #203UCFN3A160.A_A
Price$3,971.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A160.A_A

160:1 Reduction, 160:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04848046
MFR #203UCFN3A160.A_A

Mfr description
203UCFN3A160 A A ULTRAMITE 151.70:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,971.12/each

Specifications

Dimensions

  • Case Size
    203
  • Input Size
    1.1250 in
  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    2340
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    160:1
  • Service Factor
    1.0
  • Shaft Length
    2.5000 in
  • Weight
    51 lb

Details

  • Country of Origin
    US
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    203UCFN3A160.A_A
  • Max Input Horsepower
    0.45 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1100 lbf
  • Reducer Type
    Helical
  • Reduction
    160:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2340 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)