Overview
Mfr description
203UCFN3A160 N ULTRAMITE 151.70:1
Specifications
- Reducer TypeConcentric
- Ratio160:1
- Actual Ratio160.00:1
- Input TypeInline Adapter
- Reduction160:1
- NEMA / IEC Frame Size160
- Case Size203
- Input StyleNEMA C-Face
- Nominal Ratio160:1
- SeriesSeries 15 IN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data