Motion
203UCFN3A180.N

FALK
203UCFN3A180.N

180:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848051
MFR #203UCFN3A180.N
List Price$3,477.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A180.N

180:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848051
MFR #203UCFN3A180.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,477.13/each for your price

Overview

Mfr description
203UCFN3A180 N ULTRAMITE 173.90:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    180.0:1
  • Ratio
    180:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    9.7 rpm
  • Maximum Output Torque
    4880
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Series
    UltraMax
  • Nominal Ratio
    180:1
  • Thermal Horsepower Rating
    4.0 hp
  • Torque Rating (in-lb)
    4880 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text