Specifications
Dimensions
- Case Size203
- Ratio200:1
Details
- Country of OriginUS
- Housing MaterialDuctile Iron
- Input TypeC-Face
- Manufacturer Catalog Number203UCFN3A200.A_A
- MountingFlange Mount
- Reducer TypeHelical
- Series203UCFN
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)