Motion
203UCFN3A200.N

FALK
203UCFN3A200.N

20:1 Reduction, 20:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848054
MFR #203UCFN3A200.N
Price$3,588.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A200.N

20:1 Reduction, 20:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848054
MFR #203UCFN3A200.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,588.38/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    124.29 N-m;1100
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    200:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3336.17 N, 750 lbf
  • Reducer Type
    Helical
  • Reduction
    20:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1100 in-lb

Overview

Mfr description
203UCFN3A200 N ULTRAMITE 197.60:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought