Motion
203UCFN3A56.A_B

FALK
203UCFN3A56.A_B

56:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
Mi Item #04848056
MFR #203UCFN3A56.A_B
Price$3,971.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A56.A_B

56:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
Mi Item #04848056
MFR #203UCFN3A56.A_B

Mfr description
203UCFN3A56 A B ULTRAMITE 57.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,971.12/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    31 rpm
  • Maximum Output Torque
    339 N-m;3000
  • NEMA / IEC Frame Size
    143/145TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1120 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    3.5 hp
  • Torque Rating (in-lb)
    3000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)