Motion
203UCFN3A56.N

FALK
203UCFN3A56.N

57.03:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04848057
MFR #203UCFN3A56.N
Price$3,588.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A56.N

57.03:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04848057
MFR #203UCFN3A56.N

Mfr description
203UCFN3A56 N ULTRAMITE 57.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,588.38/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    56:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Planetary
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)