Overview
Mfr description
203UCFN3A63 A A ULTRAMITE 62.87:1
Specifications
- Reducer TypeInline Planetary
- Ratio63:1
- Actual Ratio63.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio63:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
- Output Size2.1875 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data