Motion
203UCFN3A63.A_B

FALK
203UCFN3A63.A_B

60:1 Reduction, 60:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848059
MFR #203UCFN3A63.A_B
List Price$3,848.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A63.A_B

60:1 Reduction, 60:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848059
MFR #203UCFN3A63.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,848.00/each for your price

Overview

Mfr description
203UCFN3A63 A B ULTRAMITE 62.87:1

Specifications

  • Actual Ratio
    63.43:1
  • Ratio
    60:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    60:1
  • NEMA / IEC Frame Size
    56C
  • Case Size
    203
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    1770
  • Max Input Horsepower
    0.75 hp
  • Series
    UltraMax
  • Nominal Ratio
    60:1
  • Torque Rating (in-lb)
    1770 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text