Motion
203UCFN3A63.N

FALK
203UCFN3A63.N

63:1 Ratio, C-Face Input Type
Mi Item #04848060
MFR #203UCFN3A63.N
Price$3,588.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A63.N

63:1 Ratio, C-Face Input Type
Mi Item #04848060
MFR #203UCFN3A63.N

Mfr description
203UCFN3A63 N ULTRAMITE 62.87:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,588.38/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T/184T
  • Output Size
    2.1250 in
  • Ratio
    63:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)