Overview
Mfr description
203UCFN3A71 A A ULTRAMITE 69.19:1
Specifications
- Reducer TypeConcentric Helical
- Ratio69.19:1
- Actual Ratio71.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size143/145TC
- Nominal Ratio71:1
- SeriesUltraMax
- Output Size1.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data