Motion
203UCFN3A71.N

FALK
203UCFN3A71.N

7.33:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.6250 in Output Shaft Diameter
MI ITEM #04848063
MFR #203UCFN3A71.N
List Price$3,477.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A71.N

7.33:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.6250 in Output Shaft Diameter
MI ITEM #04848063
MFR #203UCFN3A71.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,477.13/each for your price

Overview

Mfr description
203UCFN3A71 N ULTRAMITE 69.19:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    7.33:1
  • Ratio
    7.33:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    215T
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    3950
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Thermal Horsepower Rating
    29 hp
  • Torque Rating (in-lb)
    3950 in-lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text