Motion
203UCFN3A80.A_A

FALK
203UCFN3A80.A_A

3:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
MI ITEM #04848064
MFR #203UCFN3A80.A_A
Price$3,971.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A80.A_A

3:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
MI ITEM #04848064
MFR #203UCFN3A80.A_A

Mfr description
203UCFN3A80 A A ULTRAMITE 81.07:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,971.12/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    150
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    80:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 15
  • Torque Rating (in-lb)
    150 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)