Motion
203UCFN3A80.N

FALK
203UCFN3A80.N

80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848066
MFR #203UCFN3A80.N
Price$3,588.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A80.N

80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848066
MFR #203UCFN3A80.N

Mfr description
203UCFN3A80 N ULTRAMITE 81.07:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,588.38/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    22 rpm
  • Maximum Output Torque
    237 N-m;2100
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    80:1

Details

  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    203UCFN3A80.N
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1112 N, 250 lbf
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2100 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)