Specifications
Dimensions
- Case Size203
- Ratio225:1
Details
- Input TypeMotor Adapter
- Manufacturer Catalog Number203UCFN4A225A_A
- Reduction225:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)