1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
203UCFN4A250A_A
25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size
MI ITEM #
04848068
MFR #
203UCFN4A250A_A
Price
$5,911.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 203UCFN4A250A_A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
203UCFN4A250A_A
25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size
MI ITEM #
04848068
MFR #
203UCFN4A250A_A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$5,911.33
/each
Qty
Add to Cart
Specifications
Dimensions
Input Size
2.5000 in
NEMA / IEC Frame Size
250TC
Output Size
2.0000 in
Ratio
250:1
Details
Input Type
Motor Adapter
Reducer Type
Helical
Series
Series 2000
Overview
Mfr description
203UCFN4A250 A A ULTRAMITE 261.4:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought