Motion
2040FC4A-423.6

FALK
2040FC4A-423.6

423.6:1 Reduction, 423.6:1 Ratio
MI ITEM #04848073
MFR #2040FC4A-423.6
List Price$28,633.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC4A-423.6

423.6:1 Reduction, 423.6:1 Ratio
MI ITEM #04848073
MFR #2040FC4A-423.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,633.50/each for your price

Overview

Mfr description
2040FC4A-423.6 ULTRAMAX

Specifications

  • Ratio
    423.6:1
  • Actual Ratio
    423.6:1
  • Reduction
    423.6:1
  • Nominal Ratio
    423.6:1
  • Series
    ULTRAMAX
  • Housing Height
    13.0000 in
  • Housing Length
    19.9800 in
  • Housing Width
    15.0000 in
  • Manufacturer Catalog Number
    10056316
  • Manufacturer Upc Number
    782934103612
  • UPC_NO
    782934103612
  • Weight
    200.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought