Motion
2040FZ2A-1.465 210T

FALK
2040FZ2A-1.465 210T

1.465:1 Ratio, 2.1250 in Input Size
MI ITEM #04848079
MFR #2040FZ2A-1.465 210T
Price$17,386.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-1.465 210T

1.465:1 Ratio, 2.1250 in Input Size
MI ITEM #04848079
MFR #2040FZ2A-1.465 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,386.90/each

Specifications

Dimensions

  • Case Size
    2040
  • Input Size
    2.1250 in
  • NEMA / IEC Frame Size
    210T
  • Ratio
    1.465:1

Details

  • Series
    ULTRAMAX

Overview

Mfr description
2040FZ2A-1.465 210T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought