Specifications
Dimensions
- Housing Height13.0000 in
- Housing Length52.9000 in
- Housing Width15.0000 in
- NEMA / IEC Frame Size280T
- Ratio1.465:1
- Weight390.00 lb
Details
- Manufacturer Catalog Number10138341
- Manufacturer Upc Number782934244629
- SeriesULTRAMAX
- UPC_NO782934244629