Specifications
Dimensions
- Housing Height13.0000 in
- Housing Length52.9000 in
- Housing Width381 mm;15.0000 in
- NEMA / IEC Frame Size280TS
- Ratio1.465:1
- Weight176.901 kg, 390 lb
Details
- Manufacturer Catalog Number10289610
- Manufacturer Upc Number782934244636
- Reduction1.465:1
- SeriesULTRAMAX
- UPC_NO782934244636
Overview
Mfr description
2040FZ2A-1.465 280TS ULTRAMAX