Specifications
Dimensions
- Case Size2040
- NEMA / IEC Frame Size250T
- Ratio1.820:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number2040FZ2A-1.820 250T
- Reduction1.820:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)