Motion
2040FZ2A-11.03 250T

FALK
2040FZ2A-11.03 250T

UltraMax® Inline Speed Reducer - Double Reduction, 11.03:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848090
MFR #2040FZ2A-11.03 250T
Price$17,720.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-11.03 250T

UltraMax® Inline Speed Reducer - Double Reduction, 11.03:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848090
MFR #2040FZ2A-11.03 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,720.96/each

Specifications

Dimensions

  • Case Size
    2040
  • Ratio
    11.03:1
  • Weight
    473.20 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FZ2
  • UPC_NO
    782934244070

Overview

Mfr description
2040FZ2A-11.03 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought