Specifications
Dimensions
- NEMA / IEC Frame Size210T
- Ratio13.86:1
- Weight447.85 lbs
Details
- Accessories IncludedMotor Bracket & Input Coupling
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Product Page
- Reducer TypeInline Concentric
- ReductionDouble
- Series2040FZ2
- UPC_NO782934244117
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)