Specifications
Dimensions
- Housing Height13.0000 in
- Housing Length52.9000 in
- Housing Width15.0000 in
- NEMA / IEC Frame Size280TS
- Ratio16.83:1
- Weight390.00 lb
Details
- Input TypeC-Face
- Manufacturer Catalog Number10289583
- Manufacturer Upc Number782934244193
- SeriesULTRAMAX
- UPC_NO782934244193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)