Motion
2040FZ2A-19.81 250T

FALK
2040FZ2A-19.81 250T

19.81:1 Reduction, 19.81:1 Ratio
MI ITEM #04848105
MFR #2040FZ2A-19.81 250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-19.81 250T

19.81:1 Reduction, 19.81:1 Ratio
MI ITEM #04848105
MFR #2040FZ2A-19.81 250T

Mfr description
2040FZ2A-19.81 250T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2040
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • NEMA / IEC Frame Size
    250T
  • Ratio
    19.81:1
  • Weight
    364.00 lb

Details

  • Manufacturer Catalog Number
    10289585
  • Manufacturer Upc Number
    782934244223
  • Reducer Type
    Concentric
  • Reduction
    19.81:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934244223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)