Motion
2040FZ2A-2.191 250T

FALK
2040FZ2A-2.191 250T

2040FZ2A-2.191 250T ULTRAMAX
Mi Item #04848115
MFR #2040FZ2A-2.191 250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-2.191 250T

2040FZ2A-2.191 250T ULTRAMAX
Mi Item #04848115
MFR #2040FZ2A-2.191 250T

Mfr description
2040FZ2A-2.191 250T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    250T
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    15.0000 in;381 mm
  • Ratio
    2.191:1
  • Weight
    165.11 kg, 364.00 lb

Details

  • Manufacturer Catalog Number
    10289622
  • Manufacturer Upc Number
    782934244766
  • Series
    2040FZ2
  • UPC_NO
    782934244766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)