Motion
2040FZ2A-2.723 280TS

FALK
2040FZ2A-2.723 280TS

2.723:1 Reduction, 2.723:1 Ratio
Mi Item #04848127
MFR #2040FZ2A-2.723 280TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-2.723 280TS

2.723:1 Reduction, 2.723:1 Ratio
Mi Item #04848127
MFR #2040FZ2A-2.723 280TS

Mfr description
2040FZ2A-2.723 280TS ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    52.90
  • Housing Width
    15.00
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    2.723:1
  • Weight
    176.901 kg, 390.00 lb

Details

  • Manufacturer Catalog Number
    10289632
  • Manufacturer Upc Number
    782934244889
  • Reduction
    2.723:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934244889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)