Motion
2040FZ2A-29.43 180T

FALK
2040FZ2A-29.43 180T

UltraMax® Inline Speed Reducer - Double Reduction, 29.43:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
Mi Item #04848133
MFR #2040FZ2A-29.43 180T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-29.43 180T

UltraMax® Inline Speed Reducer - Double Reduction, 29.43:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
Mi Item #04848133
MFR #2040FZ2A-29.43 180T

Mfr description
2040FZ2A-29.43 180T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180T
  • Ratio
    29.43:1
  • Weight
    447.85 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2040FZ2
  • UPC_NO
    782934244308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)