Motion
2040FZ2A-3.076 250T

FALK
2040FZ2A-3.076 250T

2040FZ2A-3.076 250T ULTRAMAX
MI ITEM #04848140
MFR #2040FZ2A-3.076 250T
List Price$17,720.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-3.076 250T

2040FZ2A-3.076 250T ULTRAMAX
MI ITEM #04848140
MFR #2040FZ2A-3.076 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,720.96/each for your price

Overview

Mfr description
2040FZ2A-3.076 250T ULTRAMAX

Specifications

  • Actual Ratio
    3.076:1
  • Case Size
    2040
  • Nominal Ratio
    3.076:1
  • Series
    ULTRAMAX
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • Manufacturer Catalog Number
    10289635
  • Manufacturer Upc Number
    782934244919
  • UPC_NO
    782934244919
  • Weight
    364 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text