Motion
2040FZ2A-3.076 280TS

FALK
2040FZ2A-3.076 280TS

3.076:1 Ratio
MI ITEM #04848142
MFR #2040FZ2A-3.076 280TS
Price$17,902.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-3.076 280TS

3.076:1 Ratio
MI ITEM #04848142
MFR #2040FZ2A-3.076 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,902.30/each

Specifications

Dimensions

  • Case Size
    2040
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    3.076:1
  • Weight
    390 lb

Details

  • Manufacturer Catalog Number
    10289637
  • Manufacturer Upc Number
    782934244933
  • Series
    ULTRAMAX
  • UPC_NO
    782934244933

Overview

Mfr description
2040FZ2A-3.076 280TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought