Motion
2040FZ2A-3.279 250T

FALK
2040FZ2A-3.279 250T

3.279:1 Ratio, C-Face Input Type
MI ITEM #04848145
MFR #2040FZ2A-3.279 250T
Price$17,720.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-3.279 250T

3.279:1 Ratio, C-Face Input Type
MI ITEM #04848145
MFR #2040FZ2A-3.279 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,720.96/each

Specifications

Dimensions

  • Case Size
    2040
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • NEMA / IEC Frame Size
    250T
  • Ratio
    3.279:1
  • Weight
    364.00 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10289639
  • Manufacturer Upc Number
    782934244964
  • Series
    ULTRAMAX
  • UPC_NO
    782934244964

Overview

Mfr description
2040FZ2A-3.279 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought