Motion
2040FZ2A-3.279 280TS

FALK
2040FZ2A-3.279 280TS

3.279:1 Reduction, 3.279:1 Ratio
MI ITEM #04848147
MFR #2040FZ2A-3.279 280TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-3.279 280TS

3.279:1 Reduction, 3.279:1 Ratio
MI ITEM #04848147
MFR #2040FZ2A-3.279 280TS

Mfr description
2040FZ2A-3.279 280TS ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2040
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    3.279:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    10289641
  • Reducer Type
    Helical
  • Reduction
    3.279:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)