Motion
2040FZ2A-4.120 250T

FALK
2040FZ2A-4.120 250T

2040FZ2A-4.120 250T ULTRAMAX
MI ITEM #04848155
MFR #2040FZ2A-4.120 250T
Price$17,720.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-4.120 250T

2040FZ2A-4.120 250T ULTRAMAX
MI ITEM #04848155
MFR #2040FZ2A-4.120 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,720.96/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • NEMA / IEC Frame Size
    250T
  • Weight
    364.0 lb

Details

  • Manufacturer Catalog Number
    10138347
  • Manufacturer Upc Number
    782934245060
  • Series
    ULTRAMAX
  • UPC_NO
    782934245060

Overview

Mfr description
2040FZ2A-4.120 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought