Motion
2040FZ2A-4.120 280TS

FALK
2040FZ2A-4.120 280TS

4.120:1 Reduction, 4.120:1 Ratio, C-Face Input Type
MI ITEM #04848157
MFR #2040FZ2A-4.120 280TS
Price$17,902.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-4.120 280TS

4.120:1 Reduction, 4.120:1 Ratio, C-Face Input Type
MI ITEM #04848157
MFR #2040FZ2A-4.120 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,902.30/each

Specifications

Dimensions

  • Case Size
    2040
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    4.120:1

Details

  • Input Type
    C-Face
  • Reduction
    4.120:1
  • Series
    ULTRAMAX

Overview

Mfr description
2040FZ2A-4.120 280TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought