Motion
2040FZ2A-4.655 180T

FALK
2040FZ2A-4.655 180T

2040FZ2A-4.655 180T ULTRAMAX
MI ITEM #04848158
MFR #2040FZ2A-4.655 180T
Price$17,339.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ2A-4.655 180T

2040FZ2A-4.655 180T ULTRAMAX
MI ITEM #04848158
MFR #2040FZ2A-4.655 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,339.18/each

Specifications

Dimensions

  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    15.0000 in;381 mm
  • NEMA / IEC Frame Size
    180T
  • Ratio
    4.655:1
  • Weight
    156.26 kg, 344.50 lb

Details

  • Manufacturer Catalog Number
    10289650
  • Manufacturer Upc Number
    782934245091
  • Series
    ULTRAMAX
  • UPC_NO
    782934245091

Overview

Mfr description
2040FZ2A-4.655 180T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought